Pipe, 2 1/2 In, Thrd Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G1276502| Mfr #: 4TMZ7

$364.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276502 Mfr #: 4TMZ7
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Item: PipePipe Schedule: 40
Pipe Size (Nominal): 2-1/2"Overall Pipe Length: 6 ft.
Seamless/Welded: SeamlessMax. Pressure: 150 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 33.898 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.