KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 2 1/2 In, Thrd Both Ends, 72 In, 316

VALUE BRAND| Zoro #: G0569913| Mfr #: 4TNN1

$344.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -60 Degrees to 450 Degrees F
Item: Pipe
Seamless/Welded: Seamless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0569913 Mfr #: 4TNN1
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Seamless/Welded: SeamlessMax. Pressure: 150 psi
Pipe Type: PipePipe Size (Nominal): 2-1/2"
Overall Pipe Length: 6 ft.Pipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A 312
Country of Origin (subject to change): China

Description

Pipe, Pipe Size 2 1/2 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.672 In., Outside Dia. 2 7/8 In., Wall Thickness 0.203 In., Weight/Feet Threads 33.898 Lb., , Standards ASTM A312

Reviews