Pipe, 2-1/2 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1057917| Mfr #: 719-1200W10LSGR

$375.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057917 Mfr #: 719-1200W10LSGR
Item: PipeStandards: ASTM A 312
Pipe Weld Type: Continuous WeldPipe Schedule: 10
Pipe Type: PipePipe Connection Type: Non-Threaded
Overall Pipe Length: 10 ft.Seamless/Welded: Welded
Wall Thickness: 1/8"Outside Dia.: 2-7/8"
Inside Dia.: 2-5/8"Pipe Size (Nominal): 2-1/2"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 2 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 304 Stainless Steel, Inside Dia 2.635 In, Outside Dia 2.875 In, Wall Thickness 0.120 In, Weight/Feet Threads 3.53 Lb, Standards ASTM-A-312

Product Reviews