Pipe, 2-1/2 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G0851882| Mfr #: 739-1200W10LSGR

$521.90 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0851882 Mfr #: 739-1200W10LSGR
Overall Pipe Length: 10 ft.Standards: ASTM A 312
Pipe Connection Type: Non-ThreadedPipe Weld Type: Continuous Weld
Pipe Type: PipeItem: Pipe
Seamless/Welded: WeldedPipe Schedule: 10
Pipe Size (Nominal): 2-1/2"Wall Thickness: 1/8"
Outside Dia.: 2-7/8"Inside Dia.: 2-5/8"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 2 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316 Stainless Steel, Inside Dia 2.635 In, Outside Dia 2.875 In, Wall Thickness 0.120 In, Weight/Feet Threads 3.53 Lb, Standards ASTM-A-312

Product Reviews