Pipe, 2-1/2 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G1086312| Mfr #: 719-1200LSGR

$611.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086312 Mfr #: 719-1200LSGR
Item: PipeOverall Pipe Length: 10 ft.
Pipe Weld Type: Continuous WeldPipe Connection Type: Non-Threaded
Standards: ASTM A 312Seamless/Welded: Welded
Pipe Schedule: 40Pipe Type: Pipe
Pipe Size (Nominal): 2-1/2"Wall Thickness: 3/16"
Outside Dia.: 2-7/8"Inside Dia.: 2-1/2"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 2 1/2 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia 2.469 In, Outside Dia 2.875 In, Wall Thickness 0.203 In, Weight/Feet Threads 5.81 Lb, Standards ASTM-A-312

Product Reviews