Pipe, 2 In, Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G0436475| Mfr #: 4TPN1

$477.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 10 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436475 Mfr #: 4TPN1
Max. Pressure: 250 psiOverall Pipe Length: 10 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 2-3/8"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 2"Pipe Type: Pipe
Pipe Size (Nominal): 2"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 36.156 Lb., Standards ASTM A 312

Reviews