JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pipe, 2 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G1822511| Mfr #: 4TNP3

$323.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822511 Mfr #: 4TNP3
Standards: ASTM A 312Item: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Seamless/Welded: SeamlessPipe Connection Type: Threaded on Both Ends
Max. Pressure: 150 psiPipe Type: Pipe
Pipe Size (Nominal): 2"Overall Pipe Length: 10 ft.
Wall Thickness: 3/16"Outside Dia.: 2-1/2"
Inside Dia.: 2"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.221 In., Outside Dia. 2 3/8 In., Wall Thickness 0.154 In., Weight/Feet Threads 36.156 Lb., , Standards ASTM A312

Product Reviews