Pipe, 2 In, Thrd at Both Ends, 18 In, 304

VALUE BRAND| Zoro #: G2312055| Mfr #: 4TMR9

$42.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Pipe Size (Nominal): 2"
Overall Pipe Length: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312055 Mfr #: 4TMR9
Max. Pressure: 150 psiPipe Size (Nominal): 2"
Overall Pipe Length: 18"Pipe Schedule: 40
Outside Dia.: 2-1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Type: PipeWall Thickness: 3/16"
Standards: ASTM A 312Item: Pipe
Seamless/Welded: SeamlessTemp. Range: -60 Degrees to 450 Degrees F
Inside Dia.: 2"Country of Origin (subject to change): China

Description

Pipe, Pipe Size 2 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 2.221 In., Outside Dia. 2 3/8 In., Wall Thickness 0.154 In., Weight/Feet Threads 5.324 Lb., , Standards ASTM A312

Reviews