Pipe, 2 In , Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G0407416| Mfr #: 4TNE3

$50.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0407416 Mfr #: 4TNE3
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 316 Stainless SteelPipe Size (Nominal): 2"
Overall Pipe Length: 18"Wall Thickness: 3/16"
Outside Dia.: 2-1/2"Inside Dia.: 2"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.221 In., Outside Dia. 2 3/8 In., Wall Thickness 0.154 In., Weight/Feet Threads 5.324 Lb., , Standards ASTM A312

Product Reviews