Pipe, 2 In, Thrd at Both Ends, 48 In, 304

VALUE BRAND| Zoro #: G2089674| Mfr #: 4TPJ1

$225.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2089674 Mfr #: 4TPJ1
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 2"Overall Pipe Length: 4 ft.
Wall Thickness: 3/16"Outside Dia.: 2-3/8"
Inside Dia.: 2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 14.462 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.