Pipe, 2 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G1499583| Mfr #: 4TNK6

$194.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499583 Mfr #: 4TNK6
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 2-1/2"Inside Dia.: 2"
Pipe Size (Nominal): 2"Overall Pipe Length: 5 ft.
Max. Pressure: 150 psiWall Thickness: 3/16"
Standards: ASTM A 312Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 2 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 2.221 In., Outside Dia. 2 3/8 In., Wall Thickness 0.154 In., Weight/Feet Threads 18.078 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.