Pipe, 2 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G0522024| Mfr #: 4WKH8

$452.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522024 Mfr #: 4WKH8
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2-3/8"
Item: PipeInside Dia.: 2"
Pipe Size (Nominal): 2"Overall Pipe Length: 5 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Pressure: 250 psiCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 18.078 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.