Pipe, 2 In, Thrd at Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G0725121| Mfr #: 4TPL1

$355.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0725121 Mfr #: 4TPL1
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessMaterial (Pipe): 304 Stainless Steel
Item: PipePipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 2"
Overall Pipe Length: 6 ft.Wall Thickness: 3/16"
Outside Dia.: 2-3/8"Inside Dia.: 2"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 21.297 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.