PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pipe, 2 In, Thrd at Both Ends, 72 In, 316

VALUE BRAND| Zoro #: G1645883| Mfr #: 4WKJ8

$599.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1645883 Mfr #: 4WKJ8
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Inside Dia.: 2"Pipe Size (Nominal): 2"
Overall Pipe Length: 6 ft.Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2-3/8"
Item: PipeCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 2 In., Threaded On Both End Connection, Length 72 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 21.297 Lb., Standards ASTM A 312

Product Reviews