Pipe, 2 In, UnThrd, 10 ft., 304

VALUE BRAND| Zoro #: G2112223| Mfr #: 4LGN9

$383.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2112223 Mfr #: 4LGN9
Standards: ASTM A 312Overall Pipe Length: 10 ft.
Max. Pressure: 250 psiPipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Seamless
Item: PipePipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2-3/8"
Inside Dia.: 2"Material (Pipe): 304 Stainless Steel
Pipe Size (Nominal): 2"Wall Thickness: 3/16"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 2 In., Unthreaded Connection, Length 10 Feet, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 1.939 In., Outside Dia. 2.375 In., Wall Thickness 0.218 In., Weight/Feet Threads 36.156 Lb., Standards ASTM-A-312

Product Reviews