Pipe, 2 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1251187| Mfr #: 738-1200W10LSGR

$421.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1251187 Mfr #: 738-1200W10LSGR
Item: PipeStandards: ASTM A 312
Seamless/Welded: WeldedPipe Connection Type: Non-Threaded
Pipe Type: PipeOverall Pipe Length: 10 ft.
Pipe Schedule: 10Pipe Weld Type: Continuous Weld
Pipe Size (Nominal): 2"Wall Thickness: 1/8"
Outside Dia.: 2-3/8"Inside Dia.: 2-3/16"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 2 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316 Stainless Steel, Inside Dia 2.157 In, Outside Dia 2.375 In, Wall Thickness 0.109 In, Weight/Feet Threads 2.66 Lb, Standards ASTM-A-312