Pipe, 3 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G2473527| Mfr #: 4TNJ5

$395.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2473527 Mfr #: 4TNJ5
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessMaterial (Pipe): 316 Stainless Steel
Item: PipePipe Schedule: 40
Temp. Range: -60 Degrees to 450 Degrees FOverall Pipe Length: 4 ft.
Wall Thickness: 3/16"Outside Dia.: 3-1/2"
Inside Dia.: 3.185"Pipe Size (Nominal): 3"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3 In., Threaded Connection, Length 48 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 3.284 In., Outside Dia. 3 1/2 In., Wall Thickness 0.216 In., Weight/Feet Threads 29.895 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.