Pipe, 3 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G1966097| Mfr #: 4TNK8

$330.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 5 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966097 Mfr #: 4TNK8
Max. Pressure: 150 psiOverall Pipe Length: 5 ft.
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 3-1/2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 3.185"Pipe Type: Pipe
Pipe Size (Nominal): 3"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 3 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 3.284 In., Outside Dia. 3 1/2 In., Wall Thickness 0.216 In., Weight/Feet Threads 37.368 Lb., , Standards ASTM A312

Reviews