15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pipe, 3 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1585674| Mfr #: S6014WP030

$318.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585674 Mfr #: S6014WP030
Standards: ASTM A 312Pipe Weld Type: Continuous Weld
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Item: PipePipe Schedule: 10
Wall Thickness: 1/8"Outside Dia.: 3-1/2"
Inside Dia.: 3-17/64"Pipe Size (Nominal): 3"
Max. Pressure: 960 psi @ 300 Degrees FCountry of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 304 Stainless Steel, Inside Dia 3.26 In, Outside Dia 3.5 In, Wall Thickness 0.120 In, Weight/Feet Threads 4.34 Lb, Standards ASTM-A-312

Product Reviews