PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pipe, 3 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1943602| Mfr #: 740-1200W10LSGR

$612.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1943602 Mfr #: 740-1200W10LSGR
Pipe Weld Type: Continuous WeldItem: Pipe
Overall Pipe Length: 10 ft.Seamless/Welded: Welded
Standards: ASTM A 312Pipe Schedule: 10
Pipe Connection Type: Non-ThreadedPipe Type: Pipe
Wall Thickness: 1/8"Outside Dia.: 3-1/2"
Inside Dia.: 3-1/4"Pipe Size (Nominal): 3"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 10, Material of Construction 316 Stainless Steel, Inside Dia 3.26 In, Outside Dia 3.5 In, Wall Thickness 0.120 In, Weight/Feet Threads 4.34 Lb, Standards ASTM-A-312

Product Reviews