JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe, 3 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G0819935| Mfr #: 720-1200LSGR

$663.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819935 Mfr #: 720-1200LSGR
Pipe Weld Type: Continuous WeldPipe Connection Type: Non-Threaded
Overall Pipe Length: 10 ft.Pipe Schedule: 40
Pipe Type: PipeSeamless/Welded: Welded
Item: PipeStandards: ASTM A 312
Inside Dia.: 3-1/16"Pipe Size (Nominal): 3"
Wall Thickness: 3/16"Outside Dia.: 3-1/2"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia 3.068 In, Outside Dia 3.5 In, Wall Thickness 0.216 In, Weight/Feet Threads 7.59 Lb, Standards ASTM-A-312

Product Reviews