PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pipe, 3 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G2208604| Mfr #: 740-1200LSGR

$1191.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208604 Mfr #: 740-1200LSGR
Overall Pipe Length: 10 ft.Pipe Connection Type: Non-Threaded
Standards: ASTM A 312Pipe Type: Pipe
Pipe Schedule: 40Item: Pipe
Pipe Weld Type: Continuous WeldSeamless/Welded: Welded
Pipe Size (Nominal): 3"Wall Thickness: 3/16"
Outside Dia.: 3-1/2"Inside Dia.: 3-1/16"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 3 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia 3.068 In, Outside Dia 3.5 In, Wall Thickness 0.216 In, Weight/Feet Threads 7.59 Lb, Standards ASTM-A-312

Product Reviews