20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe, 3/4 In, Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G1882054| Mfr #: 4TPL6

$222.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882054 Mfr #: 4TPL6
Standards: ASTM A 312Overall Pipe Length: 10 ft.
Max. Pressure: 250 psiPipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsSeamless/Welded: Seamless
Item: PipePipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 3/4"
Wall Thickness: 3/16"Outside Dia.: 1"
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 11.045 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.