Pipe, 3/4 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G0372337| Mfr #: 4WKK4

$274.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 10 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372337 Mfr #: 4WKK4
Max. Pressure: 250 psiOverall Pipe Length: 10 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 1"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 3/4"Pipe Type: Pipe
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 11.045 Lb., Standards ASTM A 312

Reviews