Pipe, 3/4 In , Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G1000072| Mfr #: 4TND8

$19.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000072 Mfr #: 4TND8
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Item: PipePipe Schedule: 40
Standards: ASTM A 312Overall Pipe Length: 18"
Seamless/Welded: SeamlessWall Thickness: 1/16"
Outside Dia.: 1"Inside Dia.: 3/4"
Max. Pressure: 150 psiTemp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 3/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/4 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.937 In., Outside Dia. 1.050 In., Wall Thickness 0.113 In., Weight/Feet Threads 1.594 Lb., , Standards ASTM A312

Product Reviews