Pipe, 3/4 In, Thrd at Both Ends, 18 In, 316

VALUE BRAND| Zoro #: G0421942| Mfr #: 4WKD4

$41.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0421942 Mfr #: 4WKD4
Pipe Schedule: 80Pipe Connection Type: Threaded on Both Ends
Outside Dia.: 1"Item: Pipe
Inside Dia.: 3/4"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 18"Pipe Type: Pipe
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FCountry of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 18 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 1.594 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.