Pipe, 3/4 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G0681283| Mfr #: 4TMT8

$31.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 2 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0681283 Mfr #: 4TMT8
Max. Pressure: 150 psiOverall Pipe Length: 2 ft.
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 1"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 3/4"Pipe Type: Pipe
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 3/4 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.937 In., Outside Dia. 1.050 In., Wall Thickness 0.113 In., Weight/Feet Threads 2.209 Lb., , Standards ASTM A312

Reviews