Pipe, 3/4 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G0389417| Mfr #: 4TPF6

$49.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389417 Mfr #: 4TPF6
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Material (Pipe): 304 Stainless SteelPipe Size (Nominal): 3/4"
Overall Pipe Length: 2 ft.Wall Thickness: 3/16"
Outside Dia.: 1"Inside Dia.: 3/4"
Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 2.209 Lb., Standards ASTM A 312

Product Reviews