20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe, 3/4 In, Thrd at Both Ends, 24 In, 316

VALUE BRAND| Zoro #: G0348442| Mfr #: 383572

$69.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348442 Mfr #: 383572
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Pipe Size (Nominal): 3/4"Overall Pipe Length: 2 ft.
Pipe Type: PipeSeamless/Welded: Seamless
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1"Item: Pipe
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 2.209 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.