20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pipe, 3/4 In, Thrd at Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G2094172| Mfr #: 4TMV2

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2094172 Mfr #: 4TMV2
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Item: PipePipe Schedule: 40
Standards: ASTM A 312Max. Pressure: 150 psi
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 3/4"
Overall Pipe Length: 3 ft.Seamless/Welded: Seamless
Wall Thickness: 3/16"Outside Dia.: 1"
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/4 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.937 In., Outside Dia. 1.050 In., Wall Thickness 0.113 In., Weight/Feet Threads 3.188 Lb., , Standards ASTM A312

Product Reviews