LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pipe, 3/4 In , Thrd at Both Ends, 36 In, 316

VALUE BRAND| Zoro #: G2236114| Mfr #: 734-360GR

$40.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236114 Mfr #: 734-360GR
Pipe Schedule: 40Pipe Connection Type: Threaded on Both Ends
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 3/4"Overall Pipe Length: 3 ft.
Seamless/Welded: SeamlessWall Thickness: 1/8"
Outside Dia.: 1-1/16"Inside Dia.: 13/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/4 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.937 In., Outside Dia. 1.050 In., Wall Thickness 0.113 In., Weight/Feet Threads 3.188 Lb., , Standards ASTM A312

Product Reviews