Pipe, 3/4 In, Thrd at Both Ends, 48 In, 316

VALUE BRAND| Zoro #: G1532036| Mfr #: 4WKG4

$129.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 3/4"
Overall Pipe Length: 4 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532036 Mfr #: 4WKG4
Pipe Schedule: 80Pipe Size (Nominal): 3/4"
Overall Pipe Length: 4 ft.Max. Pressure: 250 psi
Wall Thickness: 3/16"Inside Dia.: 3/4"
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Outside Dia.: 1"Seamless/Welded: Seamless
Item: PipeTemp. Range: -60 Degrees to 450 Degrees F
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 48 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 4.418 Lb., Standards ASTM A 312

Reviews