Pipe, 3/4 In, Thrd at Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G2245546| Mfr #: 4TPJ6

$117.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245546 Mfr #: 4TPJ6
Item: PipePipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Pipe Size (Nominal): 3/4"Overall Pipe Length: 5 ft.
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1"
Inside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/4 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.742 In., Outside Dia. 1.050 In., Wall Thickness 0.154 In., Weight/Feet Threads 5.523 Lb., Standards ASTM A 312
Save 15%. Sign up for Z-mail.