Pipe, 3/4 In , Thrd at Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G1128836| Mfr #: 4TMZ2

$61.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128836 Mfr #: 4TMZ2
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 1"Inside Dia.: 3/4"
Material (Pipe): 304 Stainless SteelPipe Size (Nominal): 3/4"
Overall Pipe Length: 6 ft.Wall Thickness: 1/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/4 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.937 In., Outside Dia. 1.050 In., Wall Thickness 0.113 In., Weight/Feet Threads 6.376 Lb., , Standards ASTM A312

Product Reviews