Pipe, 3/4 In., Unthreaded, 10 ft. L, 5S

VALUE BRAND| Zoro #: G1313313| Mfr #: 4VMR7

$61.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Schedule: 5S
Pipe Size (Nominal): 3/4"
Overall Pipe Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313313 Mfr #: 4VMR7
Pipe Schedule: 5SPipe Size (Nominal): 3/4"
Overall Pipe Length: 10 ft.Max. Pressure: 200 psi @ 250 Degrees F
Pipe Type: PipeInside Dia.: 3/4"
Pipe Connection Type: Non-ThreadedWall Thickness: 5/64"
Pipe Weld Type: Continuous WeldOutside Dia.: 7/8"
Seamless/Welded: WeldedItem: Pipe
Standards: ASTM A 312Country of Origin (subject to change): Austria

Description

Pipe, Pipe Size 3/4 In, Unthreaded Connection, Length 10 Feet, Schedule 5S, Material of Construction 304 Stainless Steel, Inside Dia 0.74 In, Outside Dia 0.88 In, Wall Thickness 0.07 In, Weight/Feet Threads 0.59 Lb, Standards ASTM-A-312

Reviews