Pipe, 3/8 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G1178371| Mfr #: 4TNN6

$245.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1178371 Mfr #: 4TNN6
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Inside Dia.: 1/2"
Material (Pipe): 316 Stainless SteelPipe Size (Nominal): 3/8"
Overall Pipe Length: 10 ft.Wall Thickness: 1/16"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/8 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia. 0.584 In., Outside Dia. 0.675 In., Wall Thickness 0.091 In., Weight/Feet Threads 6.173 Lb., , Standards ASTM A312

Product Reviews