Pipe, 3/8 In, Thrd at Both Ends, 10 ft., 316

VALUE BRAND| Zoro #: G1633615| Mfr #: 4WKK2

$272.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633615 Mfr #: 4WKK2
Overall Pipe Length: 10 ft.Seamless/Welded: Seamless
Item: PipePipe Schedule: 80
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Inside Dia.: 1/2"Pipe Size (Nominal): 3/8"
Max. Pressure: 250 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 3/4"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/8 In., Threaded On Both End Connection, Length 120 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.423 In., Outside Dia. 0.675 In., Wall Thickness 0.126 In., Weight/Feet Threads 6.173 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.