Pipe, 3/8 In, Thrd at Both Ends, 18 In, 304

VALUE BRAND| Zoro #: G1113813| Mfr #: 712-180SGR

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1/2"
Item: Pipe
Outside Dia.: 3/4"

Technical Specifications

Zoro #: G1113813 Mfr #: 712-180SGR
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Type: PipeItem: Pipe
Standards: ASTM A 312Outside Dia.: 3/4"
Inside Dia.: 1/2"Max. Pressure: 150 psi
Temp. Range: -60 Degrees to 450 Degrees FPipe Size (Nominal): 3/8"
Overall Pipe Length: 18"Seamless/Welded: Seamless
Wall Thickness: 1/16"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/8 In., Threaded Connection, Length 18 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.584 In., Outside Dia. 0.675 In., Wall Thickness 0.091 In., Weight/Feet Threads 0.880 Lb., , Standards ASTM A312

Product Reviews