Pipe, 3/8 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G0709922| Mfr #: 4TPF4

$25.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0709922 Mfr #: 4TPF4
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 80Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 3/8"Overall Pipe Length: 2 ft.
Wall Thickness: 3/16"Outside Dia.: 3/4"
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Stainless Steel Pipe, Pipe Size 3/8 In., Threaded On Both End Connection, Length 24 In, Schedule 80, Material of Construction 304 Stainless Steel, Inside Dia. 0.423 In., Outside Dia. 0.675 In., Wall Thickness 0.126 In., Weight/Feet Threads 1.235 Lb., Standards ASTM A 312

Product Reviews

Save 15%. Sign up for Z-mail.