KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 3/8 In, Thrd at Both Ends, 60 In, 316

VALUE BRAND| Zoro #: G0254247| Mfr #: 4WKH2

$72.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 250 psi
Overall Pipe Length: 5 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254247 Mfr #: 4WKH2
Max. Pressure: 250 psiOverall Pipe Length: 5 ft.
Pipe Schedule: 80Seamless/Welded: Seamless
Outside Dia.: 3/4"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 1/2"Pipe Type: Pipe
Pipe Size (Nominal): 3/8"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Stainless Steel Pipe, Pipe Size 3/8 In., Threaded On Both End Connection, Length 60 In, Schedule 80, Material of Construction 316 Stainless Steel, Inside Dia. 0.423 In., Outside Dia. 0.675 In., Wall Thickness 0.126 In., Weight/Feet Threads 3.086 Lb., Standards ASTM A 312

Reviews