Pipe, 3/8 In, Thrd at Both Ends, 72 In, 304

VALUE BRAND| Zoro #: G0791865| Mfr #: 4TMY9

$54.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791865 Mfr #: 4TMY9
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 3/8"Overall Pipe Length: 6 ft.
Wall Thickness: 1/16"Outside Dia.: 3/4"
Inside Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/8 In., Threaded Connection, Length 72 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.584 In., Outside Dia. 0.675 In., Wall Thickness 0.091 In., Weight/Feet Threads 3.519 Lb., , Standards ASTM A312

Product Reviews