Pipe, 3/8 In , Thrd Both Ends, 36 In, 304

VALUE BRAND| Zoro #: G1137491| Mfr #: 712-360SGR

$23.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137491 Mfr #: 712-360SGR
Pipe Type: PipePipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Pipe Size (Nominal): 3/8"Overall Pipe Length: 3 ft.
Seamless/Welded: SeamlessWall Thickness: 1/16"
Outside Dia.: 11/16"Inside Dia.: 1/2"
Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3/8 In., Threaded Connection, Length 36 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 0.584 In., Outside Dia. 0.675 In., Wall Thickness 0.091 In., Weight/Feet Threads 1.759 Lb., , Standards ASTM A312

Product Reviews