Pipe, 3/8 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G0457082| Mfr #: 732-1200LSGR

$258.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0457082 Mfr #: 732-1200LSGR
Standards: ASTM A 312Pipe Connection Type: Non-Threaded
Pipe Weld Type: Continuous WeldPipe Schedule: 40
Pipe Type: PipeOverall Pipe Length: 10 ft.
Seamless/Welded: WeldedItem: Pipe
Pipe Size (Nominal): 3/8"Wall Thickness: 1/16"
Outside Dia.: 11/16"Inside Dia.: 1/2"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 3/8 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 316 Stainless Steel, Inside Dia 0.493 In, Outside Dia 0.675 In, Wall Thickness .091 In, Weight/Feet Threads 0.57 Lb, Standards ASTM-A-312

Product Reviews