Pipe, 3In, Thrd Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G1528931| Mfr #: 4TMU5

$115.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528931 Mfr #: 4TMU5
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Pipe Size (Nominal): 3"Overall Pipe Length: 2 ft.
Wall Thickness: 7/32"Outside Dia.: 3-1/2"
Inside Dia.: 3.185"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 3 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 3.284 In., Outside Dia. 3 1/2 In., Wall Thickness 0.216 In., Weight/Feet Threads 14.947 Lb., , Standards ASTM A312

Product Reviews