15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pipe, 4 In, Thrd at Both Ends, 10 ft., 304

VALUE BRAND| Zoro #: G2219411| Mfr #: 4TND3

$987.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219411 Mfr #: 4TND3
Standards: ASTM A 312Max. Pressure: 150 psi
Pipe Type: PipePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessItem: Pipe
Pipe Schedule: 40Temp. Range: -60 Degrees to 450 Degrees F
Overall Pipe Length: 10 ft.Wall Thickness: 3/16"
Outside Dia.: 4-1/2"Inside Dia.: 4.185"
Pipe Size (Nominal): 4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 4 In., Threaded Connection, Length 120 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 4.263 In., Outside Dia. 4 1/2 In., Wall Thickness 0.237 In., Weight/Feet Threads 106.064 Lb., , Standards ASTM A312

Product Reviews