Pipe, 4 In, Thrd at Both Ends, 24 In, 304

VALUE BRAND| Zoro #: G1276143| Mfr #: 4TMU6

$224.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1276143 Mfr #: 4TMU6
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Pipe Schedule: 40Pipe Type: Pipe
Overall Pipe Length: 2 ft.Seamless/Welded: Seamless
Max. Pressure: 150 psiWall Thickness: 3/16"
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Outside Dia.: 4-1/2"Inside Dia.: 4.185"
Pipe Size (Nominal): 4"Country of Origin (subject to change): China

Product Description

Pipe, Pipe Size 4 In., Threaded Connection, Length 24 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 4.263 In., Outside Dia. 4 1/2 In., Wall Thickness 0.237 In., Weight/Feet Threads 21.213 Lb., , Standards ASTM A312

Product Reviews

Save 15%. Sign up for Z-mail.