KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe, 4 In, Thrd at Both Ends, 60 In, 304

VALUE BRAND| Zoro #: G1884976| Mfr #: 4TMY6

$360.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psi
Overall Pipe Length: 5 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1884976 Mfr #: 4TMY6
Max. Pressure: 150 psiOverall Pipe Length: 5 ft.
Pipe Schedule: 40Seamless/Welded: Seamless
Outside Dia.: 4-1/2"Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FItem: Pipe
Inside Dia.: 4.185"Pipe Type: Pipe
Pipe Size (Nominal): 4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A 312Country of Origin (subject to change): China

Description

Pipe, Pipe Size 4 In., Threaded Connection, Length 60 In, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia. 4.263 In., Outside Dia. 4 1/2 In., Wall Thickness 0.237 In., Weight/Feet Threads 53.032 Lb., , Standards ASTM A312

Reviews