JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe, 4 In., Unthreaded, 10 ft. L, 10

VALUE BRAND| Zoro #: G1650731| Mfr #: 721-1200W10LSGR

$555.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650731 Mfr #: 721-1200W10LSGR
Pipe Weld Type: Continuous WeldPipe Schedule: 10
Pipe Connection Type: Non-ThreadedSeamless/Welded: Welded
Overall Pipe Length: 10 ft.Standards: ASTM A 312
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 4"Wall Thickness: 1/8"
Outside Dia.: 4-1/2"Inside Dia.: 4-1/4"
Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 4 In, Length 10 Feet, Schedule 10, Material of Construction 304L Stainless Steel, Inside Dia 4.26 In, Outside Dia 4.5 In, Wall Thickness .120 In, Weight/Feet Threads 4.98 Lb, Standards ASTM-A-312

Product Reviews