Shop Alternate Products
This Product is Discontinued
Zoro Select
4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 10 (Discontinued)
Mfr # 741-1200W10LSGR
Zoro # G0802873
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Nominal 4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 10