20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pipe, 4 In., Unthreaded, 10 ft. L, 40

VALUE BRAND| Zoro #: G2160846| Mfr #: 721-1200LSGR

$826.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2160846 Mfr #: 721-1200LSGR
Standards: ASTM A 312Pipe Weld Type: Continuous Weld
Overall Pipe Length: 10 ft.Max. Pressure: -1
Pipe Type: PipePipe Connection Type: Non-Threaded
Seamless/Welded: WeldedItem: Pipe
Pipe Schedule: 40Pipe Size (Nominal): 4"
Wall Thickness: 1/4"Outside Dia.: 4-1/2"
Inside Dia.: 4"Country of Origin (subject to change): South Korea

Product Description

Pipe, Pipe Size 4 In, Unthreaded Connection, Length 10 Feet, Schedule 40, Material of Construction 304 Stainless Steel, Inside Dia 4.026 In, Outside Dia 4.5 In, Wall Thickness 0.237 In, Weight/Feet Threads 10.82 Lb, Standards ASTM-A-312

Product Reviews